Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Apparel


(1,146 Items)
Sub Category
Chef Apparel (866)
Remove
Brigade Chef'S Jacket, 2X, Black Piping
Remove

      Items
Brigade Chef'S Jacket, 2X, Black Piping Brigade Chef'S Jacket, 2X, Black Piping


Brigade Chef'S Jacket, 2X, Black Piping
Brigade Chef'S Jacket, 2X, Black Piping
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB506974
Price: $47.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Brigade Chef'S Jacket, 2X, Black Piping

Brigade Chef's Jacket, 2X, black piping, Chef-tex poly/cotton blend, Chef Revival®

Product Specifications
COLOR(S) White/Black piping
BRAND Chef Revival
MATERIAL(S) Poly Cotton Blend
PACKAGE QUANTITY 1
SIZE 2X
TYPE Chef Tex
SLEEVE Long Sleeve
MANUFACTURER PART NUMBER J044-2X
PURPOSE Chef Jacket
GRIP TYPE Brigade


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ladies Cargo Chef'S Pants, 3X, Pink

Ladies Cargo Chef'S Pants, 3X, Pink

From $31.95
More Info
Add to Cart
Chef'S Pants Qc Lite™, 2X, Slim Fit, Black

Chef'S Pants Qc Lite™, 2X, Slim Fit, Black

From $27.95
More Info
Add to Cart
Cook Shirt, X Large, Breast Pocket, Short Sleeve, White

Cook Shirt, X Large, Breast Pocket, Short Sleeve, White

From $11.25
More Info
Add to Cart
Traditional Chef'S Jacket, 2X, Black

Traditional Chef'S Jacket, 2X, Black

From $22.00
More Info
Add to Cart
Chef 24/7 H048 Reusable/Disposable Chef's Hat, 7" Tall, Fits All, With Pinstripes

Chef 24/7 H048 Reusable/Disposable Chef's Hat, 7" Tall, Fits All, With Pinstripes

From $51.95
More Info
Add to Cart
Chef'S Coat, 2X, Double Breasted, White

Chef'S Coat, 2X, Double Breasted, White

From $17.50
More Info
Add to Cart
E Z Fit Chef'S Pants, 2X, Pepper Print

E Z Fit Chef'S Pants, 2X, Pepper Print

From $28.95
More Info
Add to Cart
Cuisinier Chef'S Jacket, 2X, Claret

Cuisinier Chef'S Jacket, 2X, Claret

From $47.95
More Info
Add to Cart
Chef 24/7 H055 Corporate Chef's Hat, 7" Tall, Plain White

Chef 24/7 H055 Corporate Chef's Hat, 7" Tall, Plain White

From $44.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)