Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chef Revival J100-3X - Chef'S Coat, 3X, Double Breasted, White
See all 448 items in product family

Chef Revival J100-3X - Chef'S Coat, 3X, Double Breasted, White

Item #: WBB507569

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.75
Product Information
Customer Review
Product Q&A
Chef'S Coat, 3X, Double Breasted, White

Chef's Coat, 3X, double breasted, 70/30 deluxe twill, one breast pocket, heat-resistant, plastic buttons, thermometer pocket on left sleeve, white, Chef 24/7®

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERJ100-3X
    • DESCRIPTIONChef Jacket
    • TYPEPlastic Button
    • MATERIAL(S)70/30 Deluxe Twill
    • COLORwhite
    • SIZE3XL
    • PACKAGE QUANTITY1
    • STYLEDouble Breasted
    • SLEEVELong Sleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed