Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar H400BK Chef's Hat, 13" Tall, Adjustable Touch Fastener ® Brand Closure, Black
See all 124 items in product family

San Jamar H400BK Chef's Hat, 13" Tall, Adjustable Touch Fastener ® Brand Closure, Black

Item #: WBB506513

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.90
Product Information
Customer Review
Product Q&A
San Jamar H400BK Chef's Hat, 13" Tall, Adjustable Touch Fastener ® Brand Closure, Black

Chef's Hat, 13" tall, heavyweight blended 65/35 poplin, adjustable Touch Fastener closure, black.

Product Specifications

    • BRANDSan Jamar
    • MANUFACTURERS PART NUMBERH400BK
    • DESCRIPTIONChefs Hat
    • TYPEChefs Hat
    • MATERIAL(S)Blended 65/35 Poplin
    • COLORBlack
    • SIZE13"
    • PACKAGE QUANTITY1
    • STYLEAdjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

This claims it is a plain black cap. The pictures shows a Sodexho label, can we get the hat without the patch on it?

Question Asked By: Bill , Richmond Hill, GA , October 03, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64