Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chef'S Trousers, 5X, Houndstooth
See all 110 items in product family

Chef'S Trousers, 5X, Houndstooth

Item #: WBB507056

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Chef'S Trousers, 5X, Hounds Tooth

Chef's Trousers, 5X, hounds tooth, poly cotton blend, Chef Revival®

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERP034HT-5X
    • DESCRIPTIONChefs Trousers
    • MATERIAL(S)Poly / Cotton
    • COLORHoundstooth
    • SIZE5XL
    • PACKAGE QUANTITY1
    • HEMMED/UNHEMMEDHemmed
    • NUMBER OF POCKETS4
    • FRONT CLOSURESnap Front button w/zip fly closure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!