Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cook Shirt, 2X, Breast Pocket, Short Sleeve, White
See all 413 items in product family

Cook Shirt, 2X, Breast Pocket, Short Sleeve, White

Item #: WBB507186

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Customer Review
Product Q&A
Cook Shirt, 2X, Breast Pocket, Short Sleeve, White

Cook Shirt, 2X, 80- poly/20- cotton blend, breast pocket, short sleeve, white, Chef 24/7®

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERCS006WH-2X
    • DESCRIPTIONCook Shirt
    • TYPEBreast Pocket
    • MATERIAL(S)80% Polyester, 20% Cotton
    • COLORWhite
    • SIZE2XL
    • PACKAGE QUANTITY1
    • SLEEVEShort Sleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!