Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Corporate Chef'S Jacket, 4X, Black Piping, Chef Tex
See all 236 items in product family

Corporate Chef'S Jacket, 4X, Black Piping, Chef Tex

Item #: WBB507358

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Corporate Chef'S Jacket, 4X, Black Piping, Chef Tex

Corporate Chef's Jacket, 4X, black piping, Chef-tex poly/cotton, Chef Revival®

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERJ008-4X
    • DESCRIPTIONChef Jacket
    • TYPEChef Tex
    • MATERIAL(S)Poly / Cotton
    • COLORWhite
    • SIZE4XL
    • PACKAGE QUANTITY1
    • GRIP TYPECorporate
    • SLEEVELong Sleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!