Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cuisinier Chef Jacket, 5X, Black
See all 24 items in product family

Cuisinier Chef Jacket, 5X, Black

Item #: WBB506369

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Cuisinier Chef'S Jacket, 5X, Black

Cuisinier Chef's Jacket, 5X, cotton, black, Chef Revival®

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERJ017BK-5X
    • DESCRIPTIONCuisinier Chef Jacket
    • MATERIAL(S)Cotton
    • COLORBlack
    • SIZE5XL
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!