Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crewware DCH100  - Disposable Chef's Hat With Sweatband, 9" Tall, White, Qty. 100
See all 100 items in product family

Crewware DCH100 - Disposable Chef's Hat With Sweatband, 9" Tall, White, Qty. 100

Item #: WBB507000

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.95
Product Information
Customer Review
Product Q&A
Crewware Disposable Chef's Hat With Sweatband, 9" Tall, White, Qty. 100

Disposable Chef's Hat, touch and seal size adjustment, w/sweatband, 9" tall, white paper w/linen finish. Qty. 100.

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERDCH100
    • TYPEWith Sweatband
    • MATERIAL(S)Paper
    • COLORWhite
    • SIZEOne Size Fits Most
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!