Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crewware Chr12-V - Disposable Chef's Hat, Flair Style, 12" Tall, White
See all 100 items in product family

Crewware Chr12-V - Disposable Chef's Hat, Flair Style, 12" Tall, White

Item #: WBB506995

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.95
Product Information
Customer Review
Product Q&A
CrewWare CHR12-V Disposable Chef's Hat, Flair Style, 12" Tall, White

Disposable Chef's Hat, flair style, 12" tall, adjustable size tab, ventilation holes, viscose non-woven material, white, (50 per case).

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERCHR12-V
    • DESCRIPTIONChef Hat - Disposable
    • TYPEFlair Style
    • MATERIAL(S)Viscose non woven
    • COLORWhite
    • SIZEOne Size Fits Most
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!