Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Apparel


(1,146 Items)
Sub Category
Chef Apparel (866)
Remove
Executive Chef'S Pants Qc Lite™, 2X, Black
Remove

      Items
Executive Chef'S Pants Qc Lite™, 2X, Black Executive Chef'S Pants Qc Lite™, 2X, Black


Executive Chef'S Pants Qc Lite™, 2X, Black
Executive Chef'S Pants Qc Lite™, 2X, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB507307
Price: $31.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Executive Chef'S Pants Qc Lite™, 2X, Black

Executive Chef's Pants QC Light⁜, 2X, poly cotton, black, Chef Revival®

Product Specifications
COLOR(S) Black
BRAND Chef Revival
MATERIAL(S) Poly Cotton Blend
PACKAGE QUANTITY 1
SIZE 2X
TYPE QC Lite
PURPOSE Executive Chef Pants
MANUFACTURER PART NUMBER P017BK-2X


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ladies Cargo Chef'S Pants, 3X, Pink

Ladies Cargo Chef'S Pants, 3X, Pink

From $31.95
More Info
Add to Cart
Chef'S Pants Qc Lite™, 2X, Slim Fit, Black

Chef'S Pants Qc Lite™, 2X, Slim Fit, Black

From $27.95
More Info
Add to Cart
Cook Shirt, X Large, Breast Pocket, Short Sleeve, White

Cook Shirt, X Large, Breast Pocket, Short Sleeve, White

From $11.25
More Info
Add to Cart
Traditional Chef'S Jacket, 2X, Black

Traditional Chef'S Jacket, 2X, Black

From $22.00
More Info
Add to Cart
Chef 24/7 H048 Reusable/Disposable Chef's Hat, 7" Tall, Fits All, With Pinstripes

Chef 24/7 H048 Reusable/Disposable Chef's Hat, 7" Tall, Fits All, With Pinstripes

From $51.95
More Info
Add to Cart
Chef'S Coat, 2X, Double Breasted, White

Chef'S Coat, 2X, Double Breasted, White

From $17.50
More Info
Add to Cart
E Z Fit Chef'S Pants, 2X, Pepper Print

E Z Fit Chef'S Pants, 2X, Pepper Print

From $28.95
More Info
Add to Cart
Cuisinier Chef'S Jacket, 2X, Claret

Cuisinier Chef'S Jacket, 2X, Claret

From $47.95
More Info
Add to Cart
Chef 24/7 H055 Corporate Chef's Hat, 7" Tall, Plain White

Chef 24/7 H055 Corporate Chef's Hat, 7" Tall, Plain White

From $44.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)