Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traditional Chef'S Jacket, 5X
See all 448 items in product family

Traditional Chef'S Jacket, 5X

Item #: WBB506622

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Traditional Chef'S Jacket, 5X

Traditional Chef's Jacket, 5X, poly cotton blend, Chef 24/7®

Product Specifications

    • BRANDChef Revival
    • MANUFACTURERS PART NUMBERJ049-5X
    • DESCRIPTIONChef Jacket
    • MATERIAL(S)Poly / Cotton
    • COLORWhite
    • SIZE5XL
    • PACKAGE QUANTITY1
    • STYLETraditional
    • SLEEVELong Sleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!