Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bib Apron, 30x34, No Pocket, Twill, White - Pkg Qty 12
See all 145 items in product family

Bib Apron, 30x34, No Pocket, Twill, White - Pkg Qty 12

Item #: WBB507376

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.50 each

Sold in packages of 12

Price: $102.00
Product Information
Customer Review
Product Q&A
Bib Apron, 30X34, No Pocket, Twill, White

Bib Apron, 30" x 34", no pocket, twill, (must order in multiples of 12), white

Product Specifications

    • BRANDCrewWare
    • MANUFACTURERS PART NUMBER601NP-WH
    • DESCRIPTIONBib Apron
    • TYPENo Pockets
    • MATERIAL(S)Twill
    • MATERIALTwill
    • COLORWhite
    • SIZE30" x 34"
    • PACKAGE QUANTITYEach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:62