Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bistro Apron, 28X34, Side Pocket, Extra Long Self Ties, White
See all 42 items in product family

Bistro Apron, 28X34, Side Pocket, Extra Long Self Ties, White

Item #: WBB507204

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 11.25
Product Information
Customer Review
Product Q&A
Bistro Apron, 28X34, Side Pocket, Extra Long Self Ties, White

Made of heavyweight 50/50 twill for long lasting durability. Provides side pocket and extra long self-ties. Protects clothing from spills. Size is 28" x 34". Color is White.

Product Specifications

    • BRANDCrewWare
    • MANUFACTURERS PART NUMBER607BA
    • DESCRIPTIONBistro Apron
    • TYPESide Pocket
    • MATERIAL(S)50/50 Twill
    • MATERIAL50/50 Twill
    • COLORWhite
    • SIZE28"L x 34"W
    • PACKAGE QUANTITYEach

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just what the Chef wanted!

Your review: Nice looking, good quality & easy care.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!