Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chef Works® Butcher Aprons, Red - F8RED0

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Chef Works® Butcher Aprons, Red - F8RED0

Item #: WBB1248037

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.95 Save up to 10%
Price: $ 10.75
Product Information
Customer Review
Product Q&A
Chef Works® Butcher Aprons, Red - F8RED0

Our Butcher Aprons are made with poly/cotton. Our butcher aprons have an adjustable neck closure. You will find a center-divided patch pocket on our butcher apron. We offer blue butcher aprons, gray butcher aprons, merlot butcher aprons, orange butcher aprons, yellow butcher aprons, berry butcher aprons, mocha butcher aprons, lime butcher aprons, black butcher aprons, white butcher aprons, red butcher aprons, royal butcher aprons and hunter butcher aprons. Butcher aprons avail in size 34"L x 24"W

Features:
  • Poly/cotton Butcher Aprons
  • Adjustable neck closure on Butcher Aprons
  • Divided patch pocket on Butcher Aprons
  • Multiple color options available on Butcher Aprons
  • Butcher Aprons available in size 34"L x 24"W

Product Specifications

    • BRANDChef Works
    • MANUFACTURERS PART NUMBERF8RED0
    • DESCRIPTIONButcher Apron
    • COLORRed
    • SIZE34" x 24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!