Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Apparel


(1,146 Items)
Sub Category
Aprons (106)
Remove
Chef Bistro Apron, 30X30, Waist, 4 Way, White
Remove

      Items
Chef Bistro Apron, 30X30, Waist, 4 Way, White Chef Bistro Apron, 30X30, Waist, 4 Way, White


Chef Bistro Apron, 30X30, Waist, 4 Way, White
Chef Bistro Apron, 30X30, Waist, 4 Way, White
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB507496
Price: $13.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Chef Bistro Apron, 30X30, Waist, 4 Way, White

Made of poly cotton blend for long lasting durability. 4-sided and provides waist tie and pocket. Protects clothing from spills. Size is 30" x 30". Color is White.

Product Specifications
COLOR(S) White
BRAND CrewWare
MATERIAL(S) Poly Cotton
PACKAGE QUANTITY 1
SIZE 30" x 30"
TYPE 4 way
PURPOSE Waist Apron
GRIP TYPE Chef Bistro
MANUFACTURER PART NUMBER A005


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Front Of The House Waist Apron, 12X24, 3 Comp Pocket, Black

Front Of The House Waist Apron, 12X24, 3 Comp Pocket, Black

From $5.10
More Info
Add to Cart
Bib Apron, 28X27, Three Pockets, Adjustable Neckband, White

Bib Apron, 28X27, Three Pockets, Adjustable Neckband, White

From $8.40
More Info
Add to Cart
Bistro/Bar Apron, 30X34, W/1 Side Pocket, Black

Bistro/Bar Apron, 30X34, W/1 Side Pocket, Black

From $11.50
More Info
Add to Cart
Bib Apron, 25X28, Economy, Naugahyde Leather Look, Brown

Bib Apron, 25X28, Economy, Naugahyde Leather Look, Brown

From $5.40
More Info
Add to Cart
Disposable Bib Apron, 28X46

Disposable Bib Apron, 28X46

From $78.95
More Info
Add to Cart
Bib Apron, 28X27, 3 Lower Pockets, Black

Bib Apron, 28X27, 3 Lower Pockets, Black

From $8.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)