Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Apparel


(1,146 Items)
Sub Category
Aprons (106)
Remove
Correctional Bib Apron, 30X34, Blended Twill Fabric, No Pocket, Orange
Remove

      Items
Correctional Bib Apron, 30X34, Blended Twill Fabric, No Pocket, Orange Correctional Bib Apron, 30X34, Blended Twill Fabric, No Pocket, Orange


Correctional Bib Apron, 30X34, Blended Twill Fabric, No Pocket, Orange
Correctional Bib Apron, 30X34, Blended Twill Fabric, No Pocket, Orange
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB507372
Price: $6.60 ea.
(Sold in pkg of 12, $79.20)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Correctional Bib Apron, 30X34, Blended Twill Fabric, No Pocket, Orange

Correctional Bib Apron, 30" x 34", blended twill fabric, no pocket, (must order in multiples of 12), orange

Product Specifications
COLOR(S) orange
BRAND CrewWare
MATERIAL(S) Twill
PACKAGE QUANTITY Each
SIZE 30" x 34"
TYPE No pocket
PURPOSE Bib Apron
MANUFACTURER PART NUMBER 601NP-OR


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Front Of The House Waist Apron, 12X24, 3 Comp Pocket, Black

Front Of The House Waist Apron, 12X24, 3 Comp Pocket, Black

From $5.10
More Info
Add to Cart
Bib Apron, 28X27, Three Pockets, Adjustable Neckband, White

Bib Apron, 28X27, Three Pockets, Adjustable Neckband, White

From $8.40
More Info
Add to Cart
Bistro/Bar Apron, 30X34, W/1 Side Pocket, Black

Bistro/Bar Apron, 30X34, W/1 Side Pocket, Black

From $11.50
More Info
Add to Cart
Bib Apron, 25X28, Economy, Naugahyde Leather Look, Brown

Bib Apron, 25X28, Economy, Naugahyde Leather Look, Brown

From $5.40
More Info
Add to Cart
Disposable Bib Apron, 28X46

Disposable Bib Apron, 28X46

From $78.95
More Info
Add to Cart
Bib Apron, 28X27, 3 Lower Pockets, Black

Bib Apron, 28X27, 3 Lower Pockets, Black

From $8.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)