Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Half Size Bistro Apron, 28X19, 2 Center Pockets, White
See all 77 items in product family

Half Size Bistro Apron, 28X19, 2 Center Pockets, White

Item #: WBB507209

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13.00
Product Information
Customer Review
Product Q&A
Half Size Bistro Apron, 28X19, 2 Center Pockets, White

Made of heavyweight 50/50 twill for long lasting durability. Provides 2 center pockets and self ties. Protects clothing from spills. Size is 28" x 19". Color is White.

Product Specifications

    • BRANDCrewWare
    • MANUFACTURERS PART NUMBER607HBA2
    • DESCRIPTIONHalf Bistro Apron
    • TYPE2 Center Pockets
    • MATERIAL(S)50/50 Twill
    • MATERIAL50/50 Twill
    • COLORWhite
    • SIZE28"L x 19"W
    • PACKAGE QUANTITYEach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!