Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chef Works® Striped Bib Aprons, Gray/ Char/ Red - A500GCR0

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Chef Works® Striped Bib Aprons, Gray/ Char/ Red - A500GCR0

Item #: WBB1248330

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Chef Works® Striped Bib Aprons, Gray/ Char/ Red - A500GCR0

Striped bib aprons are made with yarn-dyed poly/cotton. Striped bib aprons have adjustable neck closures and center-divided patch pockets. Striped bib aprons are available in Navy/French Blue/White Stripe, Brown/Cream Stripe and Gray/Charcoal/Red Stripe. Striped bib aprons are available in size: 34"L x 24"W

Features:
  • Yarn-dyed poly/cotton Striped Bib Aprons
  • Adjustable neck closure
  • Divided patch pocket
  • Striped Bib Aprons have multiple color options
  • Striped Bib Aprons available in size 34"L x 24"W

Product Specifications

    • BRANDChef Works
    • MANUFACTURERS PART NUMBERA500GCR0
    • DESCRIPTIONBib Apron
    • TYPEStriped Bib
    • COLORGray/Charcoal/Red
    • SIZE34" x 24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!