Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Finger, Stainless Mesh Cut Resistant Gloves, Extra Small
See all 61 items in product family

5 Finger, Stainless Mesh Cut Resistant Gloves, Extra Small

Item #: WBB378654

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95
Product Information
Customer Review
Product Q&A
Stainless Mesh Cut Resistant Gloves

Stainless steel cut resistant gloves are ideal for severe cutting operations, where extremely sharp knives are used, and cutting with force is required. Metal mesh gloves are normally worn on the non–knife holding hand to protect from injuries due to knife slips and forceful movement.

  • Each glove comes with an adjustable strap.
  • Straps are anti–microbial to inhibit bacterial growth.
  • Gloves are machine or hand washable with hot water and soap.
  • 5 finger glove – ambidextrous, this glove offers full hand protection against cutting.
  • 3 finger glove – ambidextrous, this glove offers three finger protection. The thumb, index and middle fingers are protected. 3 finger gloves are frequently used when manual cutting operations are less forceful.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERMGA515XS
    • DESCRIPTIONStainless Mesh Cut Resistant Gloves
    • COLORDark Grey
    • SIZEX-Small
    • STYLECut Resistant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are these gloves good for meatal work?

Question Asked By: Nancy , Ohio , March 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed