Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar 6786RMT - The Fryer Oven Mitt, 14" Heat & Liquid Resistant
See all 8 items in product family

San Jamar 6786RMT - The Fryer Oven Mitt, 14" Heat & Liquid Resistant

Item #: WBB506835

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
The Fryer Oven Mitt, 14" Heat & Liquid Resistant

The Fryer Oven Mitt, 14" heat & liquid resistant, neoprene rubber, fully insulated, protects to 400° constant temperature, USDA accepted

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBER6786RMT
    • TYPEHeat & Liquid Resistant
    • MATERIAL(S)Neoprene
    • COLORBlack
    • SIZEOne Size Fits Most
    • PACKAGE QUANTITY1 Pair
    • GRIP TYPEFully Insulated
    • PURPOSEFryer Oven Mitt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!