Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hotlogix Humidified Holding Cabinet/Heater Proofer-Logix2 Series, 3/4 Height
See all 89 items in product family

Hotlogix Humidified Holding Cabinet/Heater Proofer-Logix2 Series, 3/4 Height

Item #: WBB569771

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1938.00
Product Information
Warranty
Product Q&A
Hotlogix Humidified Holding Cabinet/Heater Proofer-Logix2 Series,3/4 Height

Hotlogix Humidified Holding Cabinet/Heater Proofer-Logix2 Series, 3/4 height, mechanical controls for heat & humidity, forced air heat with water reservoir, (28) 12" x 20" or (14) 18" x 26" pans, universal slides, solid single pane glass door in extruded aluminum frame, non-insulated aluminum construction, 5" casters, 120/60/1-ph, 2100W, 17.5amps, NEMA 5-20P, ETL, ETLsan

Product Specifications

    • BRANDCarter Hoffman Hot Logix
    • MANUFACTURERS PART NUMBERHWU14A2GM
    • DESCRIPTIONHotlogix Humidified Holding Cabinet /Heater Proofer
    • WIDTH INCHES29-1/2
    • HEIGHT INCHES3/4
    • CAPACITY14 18" X 26" Or 28 12" X 20" Pans
    • CONSTRUCTIONAluminum
    • VOLTAGE120/60/1-ph
    • AMPS17.5
    • WATTS2100w
    • NEMA5-20P
    • PACKAGE QUANTITY1
    • SHELF QUANTITY14 Pair
    • CONTROLMechanical
    • PERFORMANCEHeats Up To 190° F
    • ENERGY EFFICIENTEnergy Star
    • HEATForced Air W/Water Reservoir
    • CORD8'
    • CASTERS5"
    • LENGTH INCHES24-2/3
    • RATINGSETL, ETLsan
    • STYLEProofer Holding Cabinet, Mobile
    • DOORSSolid Single Pane Glass Door
    • LIMITED WARRANTY3 Year Parts And Labor