Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit MRF1112 - 24" W Frost-Free Refrigerator-Freezer-Microwave Combination, Large Capacity, White
See all 19 items in product family

Summit MRF1112 - 24" W Frost-Free Refrigerator-Freezer-Microwave Combination, Large Capacity, White

Item #: WBB699793

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $943.00
Product Information
Warranty
Product Q&A
SUMMIT offers the industry's widest variety of refrigerator-microwave combination units, with sizes that fit your space and designs to serve your needs. Model MRF1112 combines a large microwave with SUMMIT's full-sized ENERGY STAR listed two-door FF1112 refrigerator-freezer. The complete unit is conveniently sized under 24" wide for an easy fit in any tight spot. Reversible doors with roomy shelves for large bottles add placement flexibility. True frost-free operation reduces user maintenance by preventing any ice from building up inside. Additional features include a crisper, adjustable thermostat, adjustable shelves in both compartments and interior lighting. The MRF1112 also includes a touchpad microwave fully featured for easy heating. One-touch cook options and variable controls allow easy use. All of SUMMIT's combination refrigerator-microwaves are shipped fully assembled and ready to use. Plug the microwave, refrigerator-freezer, and a third appliance (such as a coffee maker) into our power allocator box and use its cord for safe one-plug operation. This system protects your circuit breaker and power line by limiting overall power use to 10 amps. In addition to those models listed in our MRF series, SUMMIT can custom-build refrigerator-microwave combination units to your individual specifications. Contact us today for more information.

Product Specifications

    • BRANDSummit
    • MANUFACTURERS PART NUMBERMRF1112
    • TYPERefrigerator-Freezer-Microwave Combination
    • WIDTH INCHES23.63
    • DEPTH INCHES26
    • HEIGHT INCHES70
    • BODY FINISHWhite
    • DOOR FINISHWhite
    • CAPACITY CUBIC FEET10.3
    • PARTS/LABOR WARRANTYLimited Manufacturer 1 Year
    • SPECIAL FEATURESRefrigerator, Freezer, Microwave
    • SHELF QUANTITY2
    • DOOR SWINGRHD
    • DEFROSTFrost-Free
    • REVERISBLE DOORYes
    • LIGHTYes
    • COMPRESSOR WARRANTYLimited Manufacturer 5 Year
    • SHELF TYPEWire
    • THERMOSTAT TYPEDial
    • CRISPER QUANTITY1
    • ADJUSTABLE SHELFYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.