Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit C301GLASS - 30"W, All-In-One Combo Kitchen, Electric, Manual Def Refrigerator-Freezer, Sink
See all 9 items in product family

Summit C301GLASS - 30"W, All-In-One Combo Kitchen, Electric, Manual Def Refrigerator-Freezer, Sink

Item #: WBB699786

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $993.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit C301GLASS - 30"W, All-In-One Combo Kitchen, Electric, Manual Def Refrigerator-Freezer, Sink

SUMMIT brings innovative value into small kitchens with our all-in-one combination units, with features not found on competitors' models. Two electric burners, a refrigerator-freezer, sink, and cabinet space create a utility kitchen with easy-fitting dimensions. The C301GLASS has a 30 inch width and 24 inch depth to fit any tight space. Heat food safely on two 120V burners in easy-to-clean ceramic black glass. Unlike our competitors, who rarely offer freezers on 30 inch kitchenettes, SUMMIT's C301GLASS includes the CM405, one of our most efficient refrigerator-freezers with manual defrost operation for even cooling. Adjustable shelves and a crisper offer added organization options. Next to the refrigerator-freezer sits a large storage cabinet with a center shelf and door. Additional wall cabinets are available for easy installation. The one-piece stainless steel countertop provides modern, easy-to-clean style that looks professional in any setting, with a full-service sink that includes a ready-to-use faucet. Our all-in-one combination kitchens are assembled in America and ship fully assembled in two boxes. Just slide the refrigerator-freezer in and start cooking. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, and any other location in need of a low maintenance, fully featured compact kitchenette at one great price.

Product Specifications

    • BRANDSummit
    • MANUFACTURERS PART NUMBERC301GLASS
    • TYPEAll-In-One Combination Kitchen
    • WIDTH INCHES29-7/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES40-7/8
    • BODY FINISHWhite
    • DOOR FINISHWhite
    • CAPACITY CUBIC FEET4.1
    • VOLTAGE115 V AC/60 Hz
    • AMPS20
    • PARTS/LABOR WARRANTYLimited Manufacturer 1 Year
    • SPECIAL FEATURESTwo Electric Burners, Refrigerator, Freezer, Sink
    • SHELF QUANTITY2
    • HEATING TYPERadiant
    • US ELECTRIC SAFETYUL
    • SHELF TYPEWire
    • ADJUSTABLE SHELFYes
    • REVERISBLE DOORYes
    • # OF BURNERS2
    • BURNER TYPEDial
    • DEFROSTManual
    • LIGHTNo
    • DOOR SWINGRHD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:68