Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit C39AUTOGLASS - All-In-One Kitchen, Range, Refrigerator-Freezer, Sink
See all 9 items in product family

Summit C39AUTOGLASS - All-In-One Kitchen, Range, Refrigerator-Freezer, Sink

Item #: WBB699788

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,170.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit C39AUTOGLASS - All-In-One Kitchen, Range, Refrigerator-Freezer, Sink

SUMMIT brings innovative value into small kitchens with our all-in-one combination units, with features not found on competitors' models. Two electric burners, a refrigerator-freezer, sink, and cabinet space create a utility kitchen with easy-fitting dimensions. The C39AUTOGLASS has a 30 inch width and 24 inch depth to fit any tight space. Heat food safely on two 120V electric burners with smooth black ceramic glass construction for easy cleanup. Unlike our competitors, who rarely offer freezers on 39 inch kitchenettes, SUMMIT's C39AUTOGLASS includes the FF41ES, one of our most popular refrigerator-freezers with automatic defrost operation. Adjustable shelves and door storage for large bottles provide added organization options. Next to the refrigerator-freezer sits a large storage cabinet with a center shelf and door. Additional wall cabinets are available for easy installation. The one-piece stainless steel countertop provides modern, easy-to-clean style that looks professional in any setting, with a full-service sink that includes a ready-to-use faucet. Our all-in-one combination kitchens are assembled in America and ship fully assembled in two boxes. Just slide the refrigerator-freezer in and start cooking. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, and any other location in need of a low maintenance, fully featured compact kitchenette at one great price.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERC39AUTOGLASS
    • TYPEAll-In-One Combination Kitchen
    • WIDTH INCHES39-3/8
    • DEPTH INCHES23-5/8
    • HEIGHT INCHES35-1/2
    • BODY FINISHWhite
    • DOOR FINISHWhite
    • CAPACITY CUBIC FEET3.6
    • VOLTAGE115 V AC/60 Hz
    • VOLTS115
    • AMPS20
    • PARTS/LABOR WARRANTYLimited Manufacturer 1 Year
    • SPECIAL FEATURESTwo Smooth top Burners, Refrigerator, Freezer, Sink
    • SHELF QUANTITY2
    • SHELF TYPEWire
    • ADJUSTABLE SHELFYes
    • LIGHTNo
    • REVERISBLE DOORYes
    • US ELECTRIC SAFETYUL
    • FULL DOOR SHELF QUANTITY3
    • DEFROSTAutomatic
    • HEATING TYPERadiant
    • DOOR SWINGRHD
    • BURNER TYPEDial
    • # OF BURNERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!