

 |
Browse Appliances (1,775 Items) |
 |
 |
Sub Category |
 |
| All-in-One Kitchens (35) |
|
|
|
|
 |
Summit 48" W Combo Kitchen With Two Burners, Refrigerator-Freezer, Sink, Cabinet, White |
| |
|
 |
|
 |
|
 |
|
|
|
Summit 48" W Combo Kitchen With Two Burners, Refrigerator-Freezer, Sink, Cabinet, White
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 4 to 7 days
Stock No: WBB699790
|
|
|
|
Price: $1,299.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
SUMMIT brings innovative value into the kitchen with all-in-one combination units for full-service use. Two electric burners, a refrigerator-freezer, sink, and cabinet space create a utility kitchen with easy-fitting dimensions. The C48 has a 48 inch width. A 24 inch depth leaves you plenty of room to navigate while preparing food. Heat food safely on two sealed no-spill electric burners. Cast iron construction is easy on maintenance and high on durability. SUMMIT CT67, one of our most popular compact refrigerator-freezers, is set under the burners. This unit uses efficient cycle defrost operation for an automatic defrost refrigerator that saves on user maintenance and a zero degree freezer that keeps even ice cream frozen. Adjustable shelves, door storage, and a crisper provide added organization options. A large cabinet includes a center shelf behind a classic white door. Additional wall cabinets are available for easy installation. The one-piece stainless steel countertop provides modern style that looks professional in any setting, with a full-service sink that includes a ready-to-use faucet. Our all-in-one combination kitchens ship fully assembled in two boxes. Just slide the refrigerator in and start serving. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, and any other location in need of a full kitchen area at one great price.
|
| Product Specifications |
| WIDTH INCHES |
47.19 |
| DEPTH INCHES |
23.63 |
| HEIGHT INCHES |
35.5 |
| AMPS |
20 |
| BRAND |
Summit |
| VOLTAGE |
115 V AC/60 Hz |
| SPECIAL FEATURES |
Two Burners, Refrigerator, Freezer, Sink, Cabinet, |
| TYPE |
All-In-One Combination Kitchen |
| SHELF QUANTITY |
3 |
| # OF BURNERS |
2 |
| PARTS/LABOR WARRANTY |
Limited Manufacturer 1 Year |
| REVERISBLE DOOR |
Yes |
| LIGHT |
Yes |
| ADJUSTABLE SHELF |
Yes |
| SHELF TYPE |
Glass |
| HEATING TYPE |
Radiant |
| BURNER TYPE |
Dial |
| BODY FINISH |
White |
| MANUFACTURERS PART NUMBER |
C48 |
| DOOR SWING |
RHD |
| DOOR FINISH |
White |
| DEFROST |
Cycle |
| CAPACITY CUBIC FEET |
5.1 |
| US ELECTRIC SAFETY |
UL |
| FULL DOOR SHELF QUANTITY |
3 |
|
|
|
|
 |
|
|