

 |
Browse Appliances (1,759 Items) |
 |
 |
Sub Category |
 |
| All-in-One Kitchens (35) |
|
|
|
|
 |
Summit 60" W All-In-One Kitchen, Two Coil Burners, Cycle Def Refrigerator-Freezer, Sink, Cabinets |
| |
|
 |
|
 |
|
 |
|
|
|
Summit 60" W All-In-One Kitchen, Two Coil Burners, Cycle Def Refrigerator-Freezer, Sink, Cabinets
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 4 to 7 days
Stock No: WBB699776
|
|
|
|
Price: $1,387.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
SUMMIT brings innovative value into the kitchen with all-in-one combination units for full-service use. Two electric burners, a refrigerator-freezer, sink, and cabinet space create a utility kitchen with easy-fitting dimensions. The C60EL is our deluxe combination kitchen in a full 60" width. At 24" deep, it leaves you plenty of room to navigate while preparing food on two 120V coil burners. SUMMIT CT67, one of our most popular compact refrigerator-freezers, slides in under the counter. This unit uses SUMMIT's exclusive dual evaporator cooling, for energy efficiency with quality results. Automatic defrost eases maintenance in the refrigerator section and a manual defrost zero degree freezer keeps even ice cream frozen. Adjustable glass shelves, door storage, and a crisper provide added storage options. Two cabinets provide ample space for dry storage. This unit includes a stainless steel work surface with a sink and faucet. Our all-in-one combination kitchens ship fully assembled in two boxes. Just slide the refrigerator in and start serving. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, and any other location in need of a full kitchen area at one great price.
|
| Product Specifications |
| WIDTH INCHES |
59.18 |
| DEPTH INCHES |
24 |
| HEIGHT INCHES |
40 |
| AMPS |
20 |
| BRAND |
Summit |
| VOLTAGE |
115 V AC/60 Hz |
| SPECIAL FEATURES |
Two Coil Burners, Refrigerator, Freezer, Sink, Cabinets |
| TYPE |
All-In-One Combination Kitchen |
| SHELF QUANTITY |
3 |
| PARTS/LABOR WARRANTY |
Limited Manufacturer 1 Year |
| US ELECTRIC SAFETY |
ETL |
| REVERISBLE DOOR |
Yes |
| LIGHT |
Yes |
| ADJUSTABLE SHELF |
Yes |
| SHELF TYPE |
Glass |
| FULL DOOR SHELF QUANTITY |
3 |
| # OF BURNERS |
2 |
| HEATING TYPE |
Radiant |
| BURNER TYPE |
Dial |
| BODY FINISH |
White |
| MANUFACTURERS PART NUMBER |
C60EL |
| DOOR SWING |
RHD |
| DOOR FINISH |
White |
| DEFROST |
Cycle |
| CAPACITY CUBIC FEET |
5.1 |
| COMPRESSOR WARRANTY |
Limited Manufacturer 5 Year |
|
|
|
|
 |
|
|