Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,747 Items)
Sub Category
All-in-One Kitchens (35)
Remove
Summit Frost-Free Refrigerator-Freezer-Microwave Combination Unit With 24" Width White
Remove

      Items
Summit Frost-Free Refrigerator-Freezer-Microwave Combination Unit With 24" Width White Summit Frost-Free Refrigerator-Freezer-Microwave Combination Unit With 24" Width White


Summit Frost-Free Refrigerator-Freezer-Microwave Combination Unit With 24" Width White
Email This Page Printer Friendly Version
Summit Frost-Free Refrigerator-Freezer-Microwave Combination Unit With 24" Width White
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB699778
Price: $725.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SUMMIT offers the industry's widest variety of refrigerator-microwave combination units, with sizes that fit your space and designs to serve your needs. Model MRF1074 combines a large microwave with SUMMIT's full-sized two-door FF1074 refrigerator-freezer. The complete unit is conveniently sized under 24" wide for an easy fit in any tight spot. Reversible doors add placement flexibility. True frost-free operation reduces user maintenance by preventing any ice from building up inside. Additional features include a large crisper, adjustable thermostat, adjustable shelves, door storage in both compartments and interior lighting.The MRF1074 also includes a touchpad microwave fully featured for easy heating. One-touch cook options and variable controls allow easy use. All of SUMMIT's combination refrigerator-microwaves are shipped fully assembled and ready to use. Plug the microwave, refrigerator-freezer, and a third appliance (such as a coffee maker) into our power allocator box and use its cord for safe one-plug operation. This system protects your circuit breaker and power line by limiting overall power use to 10 amps. In addition to those models listed in our MRF series, SUMMIT can custom-build refrigerator-microwave combination units to your individual specifications. Contact us today for more information.

Product Specifications
WIDTH INCHES 23.63
DEPTH INCHES 26.63
HEIGHT INCHES 70.75
BRAND Summit
SPECIAL FEATURES Refrigerator, Freezer, Microwave
TYPE Refrigerator-Freezer-Microwave Combination
SHELF QUANTITY 4
THERMOSTAT TYPE Dial
CRISPER QUANTITY 1
COMPRESSOR WARRANTY Limited Manufacturer 5 Year
CAPACITY CUBIC FEET 10
DEFROST Frost-Free
DOOR FINISH White
SHELF TYPE Wire
ADJUSTABLE SHELF Yes
LIGHT Yes
REVERISBLE DOOR Yes
PARTS/LABOR WARRANTY Limited Manufacturer 1 Year
BODY FINISH White
DOOR SWING RHD
MANUFACTURERS PART NUMBER MRF1074


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Summit 30" W All-In-One Combination Kitchen, Two Burners, Auto Defrost Refrigerator-Freezer, Sink

Summit 30" W All-In-One Combination Kitchen, Two Burners, Auto Defrost Refrigerator-Freezer, Sink

From $1,034.00
More Info
Add to Cart
Summit C48E All-in-One-Kitchen.

Summit C48E All-in-One-Kitchen.

From $1,147.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)