Charbroilers
Material
Width
View All Width
Height
Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Height
52 in
Depth
28 in
Width
56 in
BTU
99,000
Compare
1
1
Free Shipping
Ships in 3 Business Days
Height
15-1/2 in
Depth
31 in
Width
36 in
BTU
96000
Compare
Vollrath® Cayenne 60" Radiant/Lava Rock Charbroilers, 407382, 10 Burners, 200000 BTU
Model #: WBB1226685
1
1
Free Shipping
Ships in 5 Business Days
Height
16 in
Depth
27 in
Width
60 in
BTU
200000
Compare
5
5
Ships in 3 Business Days
Compare
1
1
Free Shipping
Ships in 3 Business Days
Height
15-1/2 in
Depth
31 in
Width
36 in
BTU
102000
Compare
1
1
Free Shipping
Ships in 5 Business Days
Height
17-1/16 in
Depth
31 in
Width
24 in
BTU
80000