Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Charbroiler, Countertop, Nat Gas, 36" Wide, 90,000 BTU

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Charbroiler, Countertop, Nat Gas, 36" Wide, 90,000 BTU

Item #: WBB494964

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,626.00 Save up to 35%
Price: $3,028.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Charbroiler, Countertop, Nat Gas, 36" Wide, 90,000 BTU

Charbroiler, countertop, gas, 36" wide, cast-iron radiants, heavy duty reversible cast-iron top grates, full width grease gutter with large cap. drip pan, stainless steel front and sides, 4" adjustable legs, 90,000 BTU

Product Specifications

    • BRANDImperial
    • MANUFACTURERS PART NUMBERIRB-36-NAT
    • DESCRIPTIONCountertop Charbroiler
    • TYPEReversible Cast Iron Top Grates
    • WIDTH INCHES36
    • DEPTH INCHES31-3/8
    • HEIGHT INCHES14
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • BTU90000
    • FUEL TYPENatural Gas
    • LENGTH INCHES36
    • STYLECountertop Charbroiler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:44