Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danby 8-Place Setting Dishwasher, White, DDW1809W-1

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Danby 8-Place Setting Dishwasher, White, DDW1809W-1

Item #: WBB429959

Sold By:

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $348.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Danby 8-Place Setting Dishwasher, White, DDW1809W

This Danby Designer built-in 8 place setting dishwasher is convenient and efficient. At 18" wide, this model takes up minimum space while providing ample room for dishes. Energy Star® rated and boasting a low-water consumption feature, this model is eco-friendly. Suitable for not only offices, condos and apartments, this model even offers a built in soft water system for remote cottage locations.


  • 8 place setting capacity with silverware basket
  • Simple electronic controls
  • Durable stainless steel spray arm & interior
  • Automatic detergent dispenser
  • Energy Star® compliant
  • 6 wash cycles
  • Rinse agent dispenser
  • Built in water-softener system

Product Specifications

    • BRANDDanby®
    • WIDTH INCHES17-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES32-1/2
    • CAPACITY8 Place Settings
    • VOLTS120
    • SPECIAL FEATURESEnergy Star Compliant
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.