Jet-Tech Undercounter High Temp Dishwasher
See all 29 items in product family

Jet-Tech Undercounter High Temp Dishwasher

Item #: WBB217783

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,640.00 Save up to 9%
Price: $ 4,208.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Jet-Tech Undercounter High Temp Dishwasher

Features:
  • Undercounter Style Dishwasher
  • High temperature with built-in booster for rinse
  • 24 racks per hour capacity
  • Insulated top and side panels
  • Double wall construction
  • Electric tank heat
  • Built-in rinse additive pump
  • Auto-Drain pump and detergent pump
  • Includes (1) 20"x20" open rack and (1) 20"x20" peg rack, constructed of stainless steel
  • Energy Star#174; Rated
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications

    • BRANDJet-Tech
    • MANUFACTURERS PART NUMBERF-18DP
    • DESCRIPTIONUndercounter Dishwasher
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES33-1/2
    • COLOR FINISHSilver
    • WATTS4638.4
    • CAPACITY24 Racks/Hour
    • APPLICATIONCommercial
    • HERTZ60
    • RACK/BASKET SIZE20" x 20"
    • AMPS22.3
    • PHASE1
    • VOLTS208-240
    • CYCLE TIME160 Seconds
    • LENGTH INCHES23-3/4
    • TEMPERATURE RANGE150°F Wash, 180°F Rinse
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER0.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed