Jet-Tech Undercounter High Temperature Cup and Glass Washer
See all 29 items in product family

Jet-Tech Undercounter High Temperature Cup and Glass Washer

Item #: WBB216525

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $3,850.00 Save up to 12%
Price: $ 3,381.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Jet-Tech Undercounter High Temperature Cup and Glass Washer

Features:
  • Undercounter type, high temperature
  • Equipped with built-in booster for rinse
  • Capacity of 24 racks per hour
  • 20" wide cabinet
  • Insulated top and side panels
  • Double wall construction
  • Built-in rinse additive pump
  • Auto-Drain pump and detergent pump
  • Includes one flat 16" x 16" rack and one 16" x 16" 16-compartment angled glassware rack
  • Stainless steel construction
  • Energy Star® rated
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications

    • BRANDJet-Tech
    • MANUFACTURERS PART NUMBERF-16DP
    • DESCRIPTIONUndercounter Cup and Glass Washer
    • WIDTH INCHES20
    • HEIGHT INCHES29-1/2
    • COLOR FINISHSilver
    • WATTS2683.2
    • CAPACITY24 Racks/Hour
    • APPLICATIONCommercial
    • HERTZ60
    • RACK/BASKET SIZE16" x 16"
    • AMPS12.9
    • PHASE1
    • VOLTS208-240
    • CYCLE TIME160 Seconds
    • LENGTH INCHES20
    • TEMPERATURE RANGE150°F Wash, 180°F Rinse
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this a NSF piece of equipment

Question Asked By: sue , bethel connecticut , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed