Jet-Tech Undercounter Low Temp Dishwasher
See all 2 items in product family

Jet-Tech Undercounter Low Temp Dishwasher

Item #: WBB217788

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $4,270.00 Save up to 13%
Price: $3,734.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Jet-Tech Undercounter Low Temp Dishwasher

Made of all stainless steel for corrosion resistance and long lasting durability. Clean multiple racks of dishes, glasses, cups and more. Chemical sanitizing of approximately 37 racks per hour capacity. Enclosed cabinet base, insulated panels and sanitizer. Rinse-additive and detergent pumps. Automatic pumped drain. 115V. UL and CUL listed. Color finish is Silver. Capacity is 37 Racks/Hour. HP is .075. Size is 23-3/4" L x 23-3/4" W x 33-1/2" H. 1 Year Limited Warranty.

Product Specifications

    • BRANDJet-Tech
    • MANUFACTURERS PART NUMBERX-33
    • DESCRIPTIONUndercounter
    • WIDTH INCHES23-3/4
    • HEIGHT INCHES33-1/2
    • COLOR FINISHSilver
    • CAPACITY37 Racks/Hour
    • CONSTRUCTIONStainless Steel
    • VOLTS115
    • AMPS13
    • WATTS1495
    • PHASE1
    • TEMPERATURE RANGE140°F Wash
    • HERTZ60
    • LENGTH INCHES23-3/4
    • APPLICATIONCommercial
    • HORSEPOWER0.75
    • RACK/BASKET SIZE20" x 20"
    • CYCLE TIME90 Seconds

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dishwasher

Your review: Great Dishwaher, easy to install

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:27