Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Axis Cutting Disk for Expert 205 Food Processor - Slice, Crinkled, 8mm
See all 10 items in product family

Axis Cutting Disk for Expert 205 Food Processor - Slice, Crinkled, 8mm

Item #: WBB217832

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Axis Cutting Disk for Expert 205 Food Processor - Slice, Crinkled, 8mm

This Axis Cutting Disk is for use with the Expert 205 Food Processor - Slice, Crinkled, 8mm .

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US

Product Specifications

    • BRANDAxis
    • MANUFACTURERS PART NUMBERE8(ONDE)
    • DESCRIPTIONSlice, Crinkled
    • COLOR FINISHSilver
    • SLICE THICKNESS MM8
    • BLADE DIAMETER INCHES8
    • CONSTRUCTIONPlastic Cover w/Steel Blade

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!