Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Filter 21" X 33-1/2"

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Filter 21" X 33-1/2"

Item #: WBB612002

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 183.95
Product Information
Customer Review
Product Q&A
Filter 21" X 33-1/2"

Filter 21 x 33-1/2.

Product Specifications

    • BRANDACS Industries
    • TYPESheet
    • SIZE21 x 33-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • CLEANING WIDTH21 x 33-1/2
    • FOR USE WITH--
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!