Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,747 Items)
Sub Category
Gas & Electric Fryers (145)
Remove
Floor Model Fryer Baskets, 65 lb Gas & Electric
Remove

      Items
Floor Model Fryer Baskets, 65 lb Gas & Electric Floor Model Fryer Baskets, 65 lb Gas & Electric


Floor Model Fryer Baskets, 65 lb Gas & Electric
Email This Page Printer Friendly Version
Floor Model Fryer Baskets, 65 lb Gas & Electric
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB264640
Price: $28.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Floor Model Fryer Baskets, 65 lb Gas & Electric

Fits Cecilware FM65 and EF65 fryers.

Product Specifications
WIDTH INCHES 8-3/4
DEPTH INCHES 16-3/4
HEIGHT INCHES 6
BRAND Grindmaster-Cecilware™
DESCRIPTION Fryer Basket
PACKAGE QUANTITY 1
WEIGHT LBS 7 lbs.
MANUFACTURER PART NUMBER V180P


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Countertop Single Tank Fryer - One Basket

Countertop Single Tank Fryer - One Basket

From $476.95
More Info
Add to Cart
Floor Model Electric Fryers- 65 lbs

Floor Model Electric Fryers- 65 lbs

From $2,765.00
More Info
Add to Cart
Frymaster - GF14 Series Gas Fryer 40 lb. Capacity - Natural Gas w/ Casters

Frymaster - GF14 Series Gas Fryer 40 lb. Capacity - Natural Gas w/ Casters

From $1,444.00
More Info
Add to Cart
Floor Model Fryer Baskets, 65 lb Gas & Electric

Floor Model Fryer Baskets, 65 lb Gas & Electric

From $28.95
More Info
Add to Cart
Wire Rectangular Fry Basket w/ Green Plastic Handle - 12-1/2 x 6-1/4

Wire Rectangular Fry Basket w/ Green Plastic Handle - 12-1/2 x 6-1/4

From $20.00
More Info
Add to Cart
Frymaster - MJ35 Series Gas Fryer 40 lb. Capacity - Liquid Propane w/ Casters

Frymaster - MJ35 Series Gas Fryer 40 lb. Capacity - Liquid Propane w/ Casters

From $2,638.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)