Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,764 Items)
Sub Category
Gas & Electric Fryers (145)
Remove
Wire Rectangular Fry Basket w/ Green Plastic Handle - 13 x 5-3/8
Remove

      Items
Wire Rectangular Fry Basket w/ Green Plastic Handle - 13 x 5-3/8 Wire Rectangular Fry Basket w/ Green Plastic Handle - 13 x 5-3/8


Wire Rectangular Fry Basket w/ Green Plastic Handle - 13 x 5-3/8
Wire Rectangular Fry Basket w/ Green Plastic Handle - 13 x 5-3/8
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB299765
Price: $20.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wire Rectangular Fry Basket w/ Green Plastic Handle - 13 x 5-3/8

Wire rectangular fry basket. Made of single wire construction. baskets are available with or without plastic handles.

Product Specifications
WIDTH INCHES 5-3/8
DEPTH INCHES 13
HEIGHT INCHES 5-3/8
BRAND Alegacy®
CONSTRUCTION Wire Mesh
DESCRIPTION Rectangular Fry Basket
TYPE Rectangle
HANDLE TYPE Green Plastic
MANUFACTURER PART NUMBER 79204
HANDLE COLOR Green
DIAMETER INCHES --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Countertop Single Tank Fryer - One Basket

Countertop Single Tank Fryer - One Basket

From $476.95
More Info
Add to Cart
Floor Model Electric Fryers- 65 lbs

Floor Model Electric Fryers- 65 lbs

From $2,633.00
More Info
Add to Cart
Frymaster - GF14 Series Gas Fryer 40 lb. Capacity - Natural Gas w/ Casters

Frymaster - GF14 Series Gas Fryer 40 lb. Capacity - Natural Gas w/ Casters

From $1,444.00
More Info
Add to Cart
Floor Model Fryer Baskets, 65 lb Gas & Electric

Floor Model Fryer Baskets, 65 lb Gas & Electric

From $29.95
More Info
Add to Cart
Wire Rectangular Fry Basket w/ Green Plastic Handle - 12-1/2 x 6-1/4

Wire Rectangular Fry Basket w/ Green Plastic Handle - 12-1/2 x 6-1/4

From $20.00
More Info
Add to Cart
Frymaster - MJ35 Series Gas Fryer 40 lb. Capacity - Liquid Propane w/ Casters

Frymaster - MJ35 Series Gas Fryer 40 lb. Capacity - Liquid Propane w/ Casters

From $2,638.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)