Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 79201 - Wire Rectangular Fry Basket w/ Uncoated Handle, 13 x 5-3/8 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Alegacy 79201 - Wire Rectangular Fry Basket w/ Uncoated Handle, 13 x 5-3/8 - Pkg Qty 12

Item #: WBB299764

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.75 each

Sold in packages of 12

Price: $225.00
Product Information
Customer Review
Product Q&A
Wire Rectangular Fry Basket w/ Uncoated Handle - 13 x 5-3/8

Wire rectangular fry basket. Made of single wire construction. baskets are available with or without plastic handles.

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBER79201
    • DESCRIPTIONRectangular Fry Basket
    • TYPEFry Baskets
    • WIDTH INCHES5-5/8
    • DEPTH INCHES13
    • HEIGHT INCHES5-3/8
    • CONSTRUCTIONWire Mesh
    • DIAMETER INCHES--
    • HANDLE TYPEUncoated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!