Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,775 Items)
Sub Category
Griddles (119)
Remove
Equipment Stand, For Itg-36 Griddle Or Itg-36-Ob-2 Griddle/Hotplate
Remove

      Items
Equipment Stand, For Itg-36 Griddle Or Itg-36-Ob-2 Griddle/Hotplate Equipment Stand, For Itg-36 Griddle Or Itg-36-Ob-2 Griddle/Hotplate


Equipment Stand, For Itg-36 Griddle Or Itg-36-Ob-2 Griddle/Hotplate
Equipment Stand, For Itg-36 Griddle Or Itg-36-Ob-2 Griddle/Hotplate
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB494717
List Price $923.00    Save 39%
Price: $566.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipment Stand, for ITG-36 Griddle or ITG-36-OB-2 Griddle/Hotplate, open base, 36" wide, 24" high, stainless steel construction

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 33
HEIGHT INCHES 25
COLOR FINISH Stainless Steel
BRAND Imperial
CONSTRUCTION Stainless Steel
PACKAGE QUANTITY 1
LENGTH INCHES 36
MANUFACTURER PART NUMBER ITGS-36


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Gas Griddles / Cheesemelters, 29" W

Gas Griddles / Cheesemelters, 29" W

From $2,107.00
More Info
Add to Cart
Medium Duty Gas Griddles, 64,000 BTU's/Hour, Nat Gas

Medium Duty Gas Griddles, 64,000 BTU's/Hour, Nat Gas

From $1,136.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)