Mirage® - Induction Carrying Case - Pkg Qty 6
See all 37 items in product family

Mirage® - Induction Carrying Case - Pkg Qty 6

Item #: WBB209836

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$56.95 each

Sold in packages of 6

Price: $341.70

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Mirage® - Induction Carrying Case

A whole new range of possibilities. Cutting-edge dial control with high-speed power and temperature level adjustment - includes 1-180 minute timer function. Bright LED digital readout is easy to see. Temperture memory - powers up to the last used temperature setting. Continuous duty power level control for the toughest commercial applications. Compact and mobile, no maintenance. Low-profile case provides more natural cooking height. 360° design looks appealing on both operator and customer sides. Smart component placement means cord and fans are located under the top case assembly, improving appearance. Tough stainless steel case with 100% framed ceramic top for durability. 100% factory bench tested for ultimate quality control. "Hot" warning display for safety. Padded carrying bag for safe and convenient transport. 6 foot cord and plug. 18-1/2"L x 16-1/2"W x 4-1/2"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER59145
    • DESCRIPTIONInduction Range Carrying Case
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES4-1/2
    • PACKAGE QUANTITY6
    • LENGTH INCHES18-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!