Professional - Dual HOB Drop-in Induction Range 2.9KW - Front to Back
See all 37 items in product family

Professional - Dual HOB Drop-in Induction Range 2.9KW - Front to Back

Item #: WBB209866

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,650.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Professional - Dual HOB Drop-in Induction Range 2.9KW - Front to Back

High wattage ranges in multiple configurations. Designed for saute, sauce pots and small stock pots. 100 settings for precise cooking control - set to power level or temperature setting. Continuous duty induction circuitry for non-stop cooking. Firewall protected circuitry with oversized fans and 18 gauge heavy-duty 18-8 stainless steel casing. 1-180 minute timer - unit shuts off at end of cycle. Digital Display Easy to clean - no knobs to collect food Helps prevent accidental temperature changes. "HOT" warning display for safety. Six foot power cord and plug. Three foot remote control cord on drop-in models. FCC Part 18 Approved. Two year parts and labor warranty. 69501, 69521, 69524 Control Box cutout dimensions: 7-1/4" x 3-7/8" (18.4 x 9.8 cm) - Note: 1 control per hob. Case Lot: 1. 6 foot cord and plug. 17-3/8"L x 27-7/8"W x 5-1/8"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER69524
    • WIDTH INCHES17-3/8
    • HEIGHT INCHES5-1/8
    • CONSTRUCTIONStainless steel case ceramic top
    • VOLTS208-240
    • AMPS24.1
    • KILOWATTS5-5.8
    • PACKAGE QUANTITY1
    • LENGTH INCHES17-3/8
    • STYLEDrop-In
    • PLUG6-30P
    • MAXIMUM PAN SIZE INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed