Ultra - Countertop Induction Range 3.5KW
See all 37 items in product family

Ultra - Countertop Induction Range 3.5KW

Item #: WBB209867

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,583.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ultra - Countertop Induction Range 3.5KW

Highest wattage units in drop-in and countertop styles. Designed for large volume and heavy-duty usage. 100 power settings for precise cooking control. Controlled high-end temperature for saute, stir fry, stock pot and sauce pot applications. Sensitive low-end control for cooking delicate sauces, creams, and chocolates. Continuous duty induction circuitry for non-stop cooking. Efficiencies of 92+% versus 35% for a gas stove. Double oversized fans for longer life. Digital Display Easy to clean - no knobs to collect food Helps prevent accidental temperature changes. "HOT" warning display for safety. Drop-in Cutout Dimensions: 69505: 15-1/8" x 16-1/8" (38.4 x 40.9 cm) 69508: 15-7/8 x 26-3/8 (39.5 x 65.7 cm). Control Box cutout dimensions - 69505/69508:7-1/4" x 3-7/8" (18.4 x 19.8 cm)Note: 1 control per hob. FCC Part 18 Approved. Two year parts and labor warranty. 6 foot cord and plug. 18-1/2"L x 15-7/8"W x 5-3/4"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER69504
    • WIDTH INCHES15-7/8
    • HEIGHT INCHES5-3/4
    • CONSTRUCTIONStainless steel case ceramic top
    • VOLTS208-240
    • AMPS14.6
    • KILOWATTS3.0 - 3.5
    • PACKAGE QUANTITY1
    • LENGTH INCHES18-1/2
    • STYLECountertop
    • PLUG6-20P
    • MAXIMUM PAN SIZE INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed