Vollrath Ultra - Drop-in Induction Range 3.5KW - 69505
See all 38 items in product family

Vollrath Ultra - Drop-in Induction Range 3.5KW - 69505

Item #: WBB209887

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,740.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ultra - Drop-in Induction Range 3.5KW

Highest wattage units in drop-in and countertop styles. Designed for large volume and heavy-duty usage. 100 power settings for precise cooking control. Controlled high-end temperature for saute, stir fry, stock pot and sauce pot applications. Sensitive low-end control for cooking delicate sauces, creams, and chocolates. Continuous duty induction circuitry for non-stop cooking. Efficiencies of 92+% versus 35% for a gas stove. Double oversized fans for longer life. Digital Display Easy to clean - no knobs to collect food Helps prevent accidental temperature changes. "HOT" warning display for safety. Drop-in Cutout Dimensions: 69505: 15-1/8" x 16-1/8" (38.4 x 40.9 cm) 69508: 15-7/8 x 26-3/8 (39.5 x 65.7 cm). Control Box cutout dimensions - 69505/69508:71/4" x 37/8" (18.4 x 19.8 cm) Note: 1 control per hob. FCC Part 18 Approved. Two year parts and labor warranty. 6 foot cord and plug. 16-1/2"L x 17-3/8"W x 4-3/4"H Overall.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER69505
    • WIDTH INCHES17-3/8
    • HEIGHT INCHES4-3/4
    • CONSTRUCTIONStainless steel case ceramic top
    • VOLTS208-240
    • AMPS14.6
    • KILOWATTS3.0 - 3.5
    • PACKAGE QUANTITY1
    • STYLEDrop-In
    • PLUG6-20P
    • MAXIMUM PAN SIZE INCHES14
    • LENGTH INCHES16-1/2
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
184.73.66.157:68