Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Axis AX-MG12 - Meat Grinder, 1.0 HP, #12 Hub, Gear Drive, Forward & Reverse Switch
See all 19 items in product family

Axis AX-MG12 - Meat Grinder, 1.0 HP, #12 Hub, Gear Drive, Forward & Reverse Switch

Item #: WBB217796

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,100.00 Save up to 51%
Price: $ 541.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Axis AX-MG12 - Meat Grinder, 1.0 HP, #12 Hub, Gear Drive, Forward & Reverse Switch

Axis meat grinders are intended for heavy duty work in commercial food processing application.

  • #12 Hub
  • Energy-efficient motor and precision gear drive
  • Forward and Reverse switch
  • 170 RPM, 1 HP, 115/60/1
  • Strict compliance with hygiene standards
  • Compact size, no sharp corners or seams
  • Reliable under the most demanding conditions
  • Attractive design suitable for any kitchen or supermarket
  • Designed for easy maintenance and conforms to all safety standards
  • ETL Sanitation Certified

FREE SHIPPING WITHIN CONTINENTAL US

Product Specifications

    • BRANDAxis
    • MANUFACTURERS PART NUMBERAX-MG12
    • WIDTH INCHES16-1/8
    • DEPTH INCHES16-1/8
    • HEIGHT INCHES9-13/16
    • CAPACITY265 Lbs. Per Hour
    • CONSTRUCTIONStainless Steel
    • VOLTS120
    • APPROVALETL Sanitation Certified
    • PHASE1
    • HORSEPOWER1
    • HERTZ60

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

no listing of extra plates,blades,etc

Your review: i sm s retired metcutter with over 30 yrs experience, this looks like a fair buy but the person who designed this ad should have checked with a real butcher. you always need, a chili plate,sausage plate and a hamburger plate plus 3 or 4 knives (blades) and they all get dull very fast (especially the knives) so make sure your grinders stick around for quite a while so a person can order these two items, especially the knifes (blades) if these extra items are listed i did not see them.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does it come with any other attachments?

Question Asked By: Ed , December 22, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result