Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,747 Items)
Sub Category
Microwave Ovens (52)
Remove
Panasonic 0.6 Cu. Ft. 1200 Watt, TouchPad Control, Commercial Microwave
Remove

      Items
Panasonic 0.6 Cu. Ft. 1200 Watt, TouchPad Control, Commercial Microwave Panasonic 0.6 Cu. Ft. 1200 Watt, TouchPad Control, Commercial Microwave


Panasonic 0.6 Cu. Ft. 1200 Watt, TouchPad Control, Commercial Microwave
Email This Page Printer Friendly Version
Panasonic 0.6 Cu. Ft. 1200 Watt, TouchPad Control, Commercial Microwave
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WB242916
Price: $960.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Panasonic® Commercial Microwave
1200 Watt Microwave with Touchpad 0.6 Cubic Foot Capacity

This Panasonic commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6” tall steam table pan with cover. See-through oven door for viewing of contents. Easy grip door handle offers fast and durable door opening. 0.6 cubic foot capacity, top & bottom energy feed and stainless steel cabinet & cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 Programs allow customizable cooking times and power levels.

Product Specifications
WIDTH INCHES 16-1/2
DEPTH INCHES 20
HEIGHT INCHES 13-1/4
COMPARTMENT WIDTH INCHES 13
COMPARTMENT DEPTH INCHES 12
COMPARTMENT HEIGHT INCHES 6-1/4
BRAND Panasonic ®
CONSTRUCTION Stainless Steel
DESCRIPTION TouchPad Control Commercial Microwave
VOLTS 120V, 60Hz, Single Phase
WATTS 1200
TIMER Hi-Med Power: 15 Min; Low, Defrost, Hold Power: 60 Min
PARTS/LABOR WARRANTY 3 Years
CAPACITY CUBIC FEET 0.6
MANUFACTURER PART NUMBER NE-12523


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Foam Containers

Foam Containers

From $29.95
select
Qty: Add to Cart
Rubbermaid Commercial FG321800 CLR Bouncer® Measuring Cups

Rubbermaid Commercial FG321800 CLR Bouncer® Measuring Cups

From $17.25
select
Qty: Add to Cart
Rubbermaid Commercial FG218P00 Hot Food Container - 5-3/8 Quarts

Rubbermaid Commercial FG218P00 Hot Food Container - 5-3/8 Quarts

From $26.95
select
Qty: Add to Cart
Rubbermaid Commercial FG196200 0000 High-Heat Scrapers

Rubbermaid Commercial FG196200 0000 High-Heat Scrapers

From $10.75
select
Qty: Add to Cart
Rubbermaid Commercial FG9G5700WHT ProSave™ Storage Ingredient Bin - 100 Cup Capacity

Rubbermaid Commercial FG9G5700WHT ProSave™ Storage Ingredient Bin - 100 Cup Capacity

From $104.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)