Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances


(1,775 Items)
Sub Category
Microwave Ovens (51)
Remove
Amana® 0.9 Cu. Ft. 1000 Watt Dial Commercial Microwave
Remove

      Items
Amana® 0.9 Cu. Ft. 1000 Watt Dial Commercial Microwave Amana® 0.9 Cu. Ft. 1000 Watt Dial Commercial Microwave


Amana® 0.9 Cu. Ft. 1000 Watt Dial Commercial Microwave
Amana® 0.9 Cu. Ft. 1000 Watt Dial Commercial Microwave
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB242824
List Price $349.09    Save 42%
Price: $204.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Amana® 0.9 Cu. Ft. 1000 Watt Dial Commercial Microwave, RMS10D

The Amana® RMS10D Commercial Microwave is ideal for various applications. This low volume microwave is perfect for break rooms. This unit features a user friendly 6-minute dial timer designed for self-serve applications. With 1000 watts of power, this oven is more powerful for faster heating than residential ovens, and yields better quality results. With a 0.9 cubic foot interior capacity, this unit can easily accommodate a 12" platter, prepackaged foods and single servings. Its stainless steel exterior wrap and painted interior allows for a commercial look and easy cleaning.



Product Specifications
WIDTH INCHES 20
DEPTH INCHES 16-1/2
HEIGHT INCHES 12-1/4
COMPARTMENT WIDTH INCHES 13
COMPARTMENT DEPTH INCHES 13
COMPARTMENT HEIGHT INCHES 7-3/4
BRAND Amana®
DESCRIPTION Dial Commercial Microwave
VOLTAGE 120
WATTS 1000
TIMER 6 Minute Dial Timer
CAPACITY CUBIC FEET 0.9
LIMITED WARRANTY 1 Year
COLOR Stainless Steel Exterior & Painted Interior
MANUFACTURER PART NUMBER RMS10D


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
RA Series Maple Cutting Board 18 x 12 x 2-1/4

RA Series Maple Cutting Board 18 x 12 x 2-1/4

From $36.85
select
Qty: Add to Cart
Double Wall Beehive Bowl .75 Qt

Double Wall Beehive Bowl .75 Qt

From $16.75
select
Qty: Add to Cart
Tray 3 Compartment - Brown

Tray 3 Compartment - Brown

From $2.91
select
Qty: Add to Cart
Rubbermaid Commercial FG218P00 Hot Food Container - 5-3/8 Quarts

Rubbermaid Commercial FG218P00 Hot Food Container - 5-3/8 Quarts

From $26.95
select
Qty: Add to Cart
Foam Containers

Foam Containers

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)