Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Amana RMS10TS - Microwave, Commercial, 0.8 Cu. Ft., 1000 Watt, Touch Controls, S/S Interior/Exterior

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Amana RMS10TS - Microwave, Commercial, 0.8 Cu. Ft., 1000 Watt, Touch Controls, S/S Interior/Exterior

Item #: WB242826

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $725.00 Save up to 52%
Price: $ 347.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Amana® 0.8 Cu. Ft. 1000 Watt, Touch Controls, S/S Interior/Exterior Commercial Microwave

The Amana® RMS10TS low volume commercial microwave is ideal for convenience stores, staff lounges and nurses stations. The 5 power levels allow for cooking flexibility, while the 3 cooking stages allow for convenient one touch cooking.

Compared to a residential oven, this oven is more powerful for faster heating and better quality results. This 1000 watt microwave has 20 programmable menu items to simplify "self-service" cooking. With a 0.8 cubic foot capacity this unit can easily accommodate a 12" platter or prepackaged foods. This unit features a stainless steel exterior and interior for increased durability.



Documents

Documents are in PDF format

Product Specifications

    • BRANDAmana®
    • MANUFACTURERS PART NUMBERRMS10TS
    • DESCRIPTIONTouch Control Commercial Microwave Oven
    • WIDTH INCHES20
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES12-1/4
    • COMPARTMENT WIDTH INCHES13
    • COMPARTMENT DEPTH INCHES 13
    • COMPARTMENT HEIGHT INCHES7-3/4
    • BODY FINISHStainless Steel
    • DOOR FINISHSee-Through
    • CAPACITY CUBIC FEET0.8
    • CONSTRUCTIONStainless Steel
    • VOLTS120
    • AMPS13
    • WATTS1000
    • NEMA5-15
    • APPROVALUL, ETL-Sanitation
    • PARTS/LABOR WARRANTY1 Year
    • TIMERLED Display
    • INTERIOR OVEN LIGHTYes
    • WEIGHT LBS32
    • POWER CORD LENGTH FEET5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed