Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avanti Electronic Microwave Oven, 1.2 Cu. Ft, 21-1/3"W x 17-3/4"D x 11-3/4"H, 1,000 Watt, White

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Avanti Electronic Microwave Oven, 1.2 Cu. Ft, 21-1/3"W x 17-3/4"D x 11-3/4"H, 1,000 Watt, White

Item #: WBB916473

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 167.95
Product Information
Warranty
Customer Review
Product Q&A
Avanti Electronic Microwave Oven, 1.2 Cu. Ft, 21-1/3"W x 17-3/4"D x 11-3/4"H, 1,000 Watt, White

Microwave oven features easy-to-use touch controls, a 1.2 cubic foot capacity, 10 power levels and 1000 watts of cooking power. Auto-cook programs include popcorn (small/large), bread/soup/baked potato and fresh/frozen vegetables. Open the door with a push-button latch for easy access. Microwave oven also includes cook by weight, defrost by weight function, 12-hour clock, and 60-minute cooking timer.

Product Specifications

    • BRANDAvanti
    • MANUFACTURERS PART NUMBERAVAMO1250TW
    • DESCRIPTIONMicrowave Oven W/ Touch Pad
    • WIDTH INCHES21-1/2
    • DEPTH INCHES17-3/4
    • HEIGHT INCHES11-3/4
    • COLORWhite
    • WATTS1000
    • VOLTS110
    • CAPACITY CUBIC FEET1.2
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!