

 |
Browse Appliances (1,764 Items) |
|
 |
Danby Microwave Oven 0.9 Cu. Ft., Black/Stainless Steel, DMW099BLSDD |
| |
|
 |
|
 |
|
 |
|
|
|
Danby Microwave Oven 0.9 Cu. Ft., Black/Stainless Steel, DMW099BLSDD
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7 to 10 days
Stock No: WRB429963
|
|
|
|
Price: $81.95
|
|
|
|
 |
Product Information |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Danby Microwave Oven 0.9 Cu. Ft., Black / Stainless Steel, DMW099BLSDD - 900 Watts
Danby's counter top microwave is not only practical and economical, its stylish too! With a variety of today's most popular features, this Danby microwave is well suited for the office, dorm room or kitchen. Features:
- Spacious 0.9 cu. ft. capacity microwave
- Durable and stylish stainless steel exterior
- Simple one touch cooking for 8 popular uses (Baked Potato, Steak, Popcorn, Dinner Plate, Pizza, Chicken, Fresh Vegetables, Frozen Vegetables)
- 900 watts of cooking power
- 10 Power levels
- Easy to read LED timer / clock
|
| Product Specifications |
| WIDTH INCHES |
19-1/4 |
| DEPTH INCHES |
16 |
| HEIGHT INCHES |
11-1/2 |
| BRAND |
Danby® |
| CONSTRUCTION |
Stainless Steel |
| DESCRIPTION |
Microwave Oven Black/Stainless Steel |
| WATTS |
900 |
| MANUFACTURER PART NUMBER |
DMW099BLSDD |
| CAPACITY CUBIC FEET |
0.9 |
| COLOR |
Black/Stainless Steel |
| PARTS/LABOR WARRANTY |
1-1/2 Years |
|
|
|
|
|
|