Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avanti Microwave Oven MO7191TW -  .7 Cu. Ft., 18"W, 700 Watt, White

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Avanti Microwave Oven MO7191TW - .7 Cu. Ft., 18"W, 700 Watt, White

Item #: WBB916475

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $134.95
Product Information
Warranty
Customer Review
Product Q&A
Avanti Microwave Oven, .7 Cubic Feet, 18"W x 13"D x 10-1/3"H, 700 Watt, White

Microwave oven features an electronic control panel, one-touch cooking programs, a 0.7 cubic foot capacity, 10 power levels and 700 watts of cooking power. Open the door with a push-button latch for easy access. Microwave oven also includes a defrost function and 60-minute cooking timer. The sleek design also features speed defrost, cook/defrost by weight, and a digital cooking timer with the added convenience of a kitchen timer and a removable glass turntable.

Product Specifications

    • BRANDAvanti
    • MANUFACTURERS PART NUMBERAVAMO7200TW
    • DESCRIPTIONMicrowave Oven
    • WIDTH INCHES18
    • DEPTH INCHES13
    • HEIGHT INCHES10-1/3
    • COLORWhite
    • CAPACITY CUBIC FEET0.7
    • VOLTS110
    • WATTS700
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:24